Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95237
Zoro #
G1173453
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,272 mm
Top Width
29 mm
Effective Length
1,272 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95237
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Number of Ribs
0
Reinforcing Cord Material
Fiberglass
Description
Truck V-Belt, Timing, Outside Length 50.08 In, Top Width 1.15 In, Industry Number 95237
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.