Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck V-Belt, Industry Number 95283

  • Mfr # 95283

  • Zoro # G0761984


product price: $29.39
/ea

Key Features

Belt Type
Timing Belt
Outside Length
943 mm
Top Width
25 mm
Industry Number
95283
Effective Length
943 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95283
Zoro #
G0761984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
943 mm
Top Width
25 mm
Effective Length
943 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95283
Number of Bands
0
Belt Style
Metric V-Belt
Number of Ribs
0
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass
Operating Temperature - Maximum
250 Degrees F

Description

Truck V-Belt, Timing, Outside Length 37.13 In, Top Width 0.6 In, Industry Number 95283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.