Truck V-Belt, Industry Number 95284
Mfr # 95284
Zoro # G1152776
product price: $31.89
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,076 mm
Top Width
25 mm
Industry Number
95284
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95284
Zoro #
G1152776
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,076 mm
Top Width
25 mm
Effective Length
1,076 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95284
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion-Resistant
Belt Style
Metric V-Belt
Number of Bands
0
Operating Temperature - Maximum
250 Degrees F
Number of Ribs
0
Description
Truck V-Belt, Timing, Outside Length 42.37 In, Top Width 0.99 In, Industry Number 95284
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.