Zoro Homepage

Truck V-Belt, Industry Number 95286

  • Mfr # 95286

  • Zoro # G3478894


product price: $23.99
/ea

Key Features

Belt Type
Timing Belt
Outside Length
1,576 mm
Top Width
26 mm
Industry Number
95286
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95286
Zoro #
G3478894
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
1,576 mm
Top Width
26 mm
Effective Length
1,576 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95286
Number of Ribs
0
Number of Bands
0
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant

Description

Truck V-Belt, Timing, Outside Length 62.05 In, Top Width 0.99 In, Industry Number 95286

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.