Truck V-Belt, Industry Number 95289
Mfr # 95289
Zoro # G1154736
product price:Â $21.39
/eaKey Features
Belt Type
Timing Belt
Outside Length
856 mm
Top Width
25 mm
Industry Number
95289
Belt Style
Metric V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95289
Zoro #
G1154736
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
856 mm
Top Width
25 mm
Effective Length
856 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95289
Belt Style
Metric V-Belt
Number of Ribs
0
Number of Bands
0
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass
Description
Truck V-Belt, Timing, Outside Length 33.71 In, Top Width 0.71 In, Industry Number 95289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.