Zoro Homepage

Truck V-Belt, Industry Number 95293

  • Mfr # 95293

  • Zoro # G1659917


product price: $45.19
/ea

Key Features

Belt Type
Timing Belt
Outside Length
41 1/4 in
Top Width
18 mm
Industry Number
95293
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95293
Zoro #
G1659917
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
41 1/4 in
Top Width
18 mm
Effective Length
1,048 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95293
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Number of Ribs
0
Belt Style
Double Cog
Reinforcing Cord Material
Fiberglass
Operating Temperature - Maximum
250 Degrees F

Description

Truck V-Belt, Timing, Outside Length 41.26 In, Top Width 0.95 In, Industry Number 95293

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.