Truck V-Belt, Industry Number 95297
Mfr # 95297
Zoro # G0411835
product price: $42.69
/eaKey Features
Belt Type
Timing Belt
Outside Length
2,024 mm
Top Width
30 mm
Industry Number
95297
Resistance Properties
Abrasion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95297
Zoro #
G0411835
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Length
2,024 mm
Top Width
30 mm
Effective Length
2,024 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95297
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Number of Bands
0
Description
Truck V-Belt, Timing, Outside Length 79.69 In, Top Width 0.75 In, Industry Number 95297
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.