Zoro Homepage

Truck V-Belt, Industry Number 95305

  • Mfr # 95305

  • Zoro # G2723156


product price: $26.29
/ea

Key Features

Belt Type
Timing Belt
Outside Length
1,368 mm
Top Width
24 mm
Industry Number
95305
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95305
Zoro #
G2723156
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
1,368 mm
Top Width
24 mm
Effective Length
1,368 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95305
Operating Temperature - Maximum
250 Degrees F
Belt Style
Metric V-Belt
Number of Bands
0
Number of Ribs
0
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion-Resistant

Description

Truck V-Belt, Timing, Outside Length 53.86 In, Top Width 0.99 In, Industry Number 95305

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.