Zoro Homepage

Truck V-Belt, Industry Number 95312

  • Mfr # 95312

  • Zoro # G2786612


product price: $15.79
/ea

Key Features

Belt Type
Timing Belt
Outside Length
991 mm
Top Width
22 mm
Industry Number
95312
Effective Length
991 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95312
Zoro #
G2786612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
991 mm
Top Width
22 mm
Effective Length
991 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95312
Reinforcing Cord Material
Fiberglass
Number of Bands
0
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F

Description

Truck V-Belt, Timing, Outside Length 39.02 In, Top Width 0.75 In, Industry Number 95312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.