Truck V-Belt, Industry Number 95316
Mfr # 95316
Zoro # G2902496
product price: $32.39
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,064 mm
Top Width
25 mm
Industry Number
95316
Belt Style
Metric V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95316
Zoro #
G2902496
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
1,064 mm
Top Width
25 mm
Effective Length
1,064 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95316
Belt Style
Metric V-Belt
Operating Temperature - Maximum
250 Degrees F
Number of Ribs
0
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass
Description
Truck V-Belt, Timing, Outside Length 41.89 In, Top Width 0.99 In, Industry Number 95316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.