Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95322
Zoro #
G1398311
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
2,008 mm
Top Width
32 mm
Effective Length
2,008 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95322
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion-Resistant
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Belt Style
Metric V-Belt
Number of Bands
0
Description
Truck V-Belt, Timing, Outside Length 79.06 In, Top Width 0.75 In, Industry Number 95322
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.