Zoro Homepage

Truck V-Belt, Industry Number 95330

  • Mfr # 95330

  • Zoro # G1388256


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Belt Type
Timing Belt
Outside Length
2,248 mm
Top Width
30 mm
Industry Number
95330
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95330
Zoro #
G1388256
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
2,248 mm
Top Width
30 mm
Effective Length
2,248 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95330
Number of Bands
0
Number of Ribs
0
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant

Description

Truck V-Belt, Timing, Outside Length 88.51 In, Top Width 1.26 In, Industry Number 95330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.