Zoro Homepage

Truck V-Belt, Industry Number 95332

  • Mfr # 95332

  • Zoro # G2121935


product price: $28.19
/ea

Key Features

Belt Type
Timing Belt
Outside Length
1,162 mm
Top Width
20 mm
Industry Number
95332
Effective Length
1,162 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95332
Zoro #
G2121935
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
1,162 mm
Top Width
20 mm
Effective Length
1,162 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95332
Number of Bands
0
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Resistance Properties
Abrasion-Resistant
Operating Temperature - Maximum
250 Degrees F
Belt Style
Metric V-Belt

Description

Truck V-Belt, Timing, Outside Length 45.75 In, Top Width 0.95 In, Industry Number 95332

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.