Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY BELT

  • Mfr # 3L180

  • Zoro # G502043908


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
18"
Top Width
10"
Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L180
Zoro #
G502043908
UPC #
38244069187
Country of Origin
Unknown

Dimensions

Top Width
10"

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
18"
Angle
40 Degrees
Belt Construction
Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.