Zoro Homepage

UTILITY BELT

  • Mfr # 3L330

  • Zoro # G302043672


product price: $8.85
/ea

Key Features

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
33"
Top Width
10"
Belt Construction
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L330
Zoro #
G302043672
UPC #
38244069392
Country of Origin
Unknown

Dimensions

Top Width
10"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
33"
Belt Construction
Wrapped
Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.