Zoro Homepage

UTILITY BELT

  • Mfr # 3L460

  • Zoro # G602043808


product price: $7.99
/ea

Key Features

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
46"
Top Width
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L460
Zoro #
G602043808
UPC #
38244069538
Country of Origin
Unknown

Dimensions

Top Width
0.375"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
46"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.