Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY BELT

  • Mfr # 4L360

  • Zoro # G602044027


product price: $7.99
/ea

Key Features

Color
Black
Material
Synthetic Rubber Compound
Top Width
13"
Outside Circumference
36"
Effective Length
35.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L360
Zoro #
G602044027
UPC #
38244080588
Country of Origin
Unknown

Dimensions

Top Width
13"
Effective Length
35.79

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
36"
Angle
40 Degrees
Belt Construction
Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.