
UTILITY BELT
Mfr # 4L710
Zoro # G702043920
product price: $11.49
/eaKey Features
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
71"
Top Width
13"
Belt Construction
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4L710
Zoro #
G702043920
UPC #
38244081028
Country of Origin
Unknown
Dimensions
Top Width
13"
Details
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
71"
Belt Construction
Wrapped
Angle
40 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.