Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY BELT

  • Mfr # 5VX800

  • Zoro # G102043872


product price: $54.59
/ea

Key Features

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
80.31"
Effective Length
80
Top Width
0.656"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX800
Zoro #
G102043872
UPC #
38244094448
Country of Origin
Unknown

Dimensions

Effective Length
80
Top Width
0.656"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
80.31"
Angle
42 Degrees
Belt Construction
Bottom Cog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.