Zoro Homepage

UTILITY BELT

  • Mfr # AX38

  • Zoro # G902043942


product price: $12.05
/ea

Key Features

Material
Synthetic Rubber Compound
Color
Black
Top Width
14"
Effective Length
40.08
Outside Circumference
40.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX38
Zoro #
G902043942
UPC #
38244002016
Country of Origin
Unknown

Dimensions

Top Width
14"
Effective Length
40.08

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
40.39"
Belt Construction
Bottom Cog
Angle
36 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.