Zoro Homepage

UTILITY BELT

  • Mfr # BX120

  • Zoro # G302043863


product price: $42.25
/ea

Key Features

Outside Length
123"
Top Width
17"
Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Material
Synthetic Rubber Compound
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX120
Zoro #
G302043863
UPC #
38244005383
Country of Origin
Unknown

Dimensions

Outside Length
123"
Top Width
17"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
123 in
Belt Construction
Bottom Cog
Angle
40 Degrees

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.