Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTILITY BELT

  • Mfr # BX46

  • Zoro # G302043900


product price: $18.55
/ea

Key Features

Outside Length
49.17"
Top Width
18"
Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Material
Synthetic Rubber Compound
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX46
Zoro #
G302043900
UPC #
38244005741
Country of Origin
Unknown

Dimensions

Outside Length
49.17"
Top Width
18"
Effective Length
48.9

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
1248.92 mm
Angle
38 Degrees
Belt Construction
Bottom Cog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.