Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Belt Industrial Belt, Bp56

  • Mfr # BP56

  • Zoro # G8990166


product price: $14.15
/ea

Key Features

Top Width
17"
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
59"
Belt Construction
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP56
Zoro #
G8990166
UPC #
38244004201
Country of Origin
Unknown

Dimensions

Top Width
17"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
59"
Belt Construction
Wrapped
Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.