Zoro Homepage

Utility Belt Industrial Belt, Bx51

  • Mfr # BX51

  • Zoro # G8979289


product price: $21.99
/ea

Key Features

Top Width
18"
Material
Synthetic Rubber Compound
Color
Black
Effective Length
53.9
Outside Circumference
54.17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX51
Zoro #
G8979289
UPC #
38244005796
Country of Origin
Unknown

Dimensions

Top Width
18"
Effective Length
53.9

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
54.17"
Angle
38 Degrees
Belt Construction
Bottom Cog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.