Zoro Homepage

Utility Belt Industrial Belt, Cx96

  • Mfr # CX96

  • Zoro # G8993639


product price: $64.65
/ea

Key Features

Top Width
0.922"
Material
Synthetic Rubber Compound
Color
Black
Effective Length
100.1
Outside Circumference
100.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX96
Zoro #
G8993639
UPC #
38244007776
Country of Origin
Unknown

Dimensions

Top Width
0.922"
Effective Length
100.1

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
100.1"
Belt Construction
Bottom Cog
Angle
38 Degrees

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.