Zoro Homepage

Utility Belt Industrl V-Belt, Ap98

  • Mfr # AP98

  • Zoro # G5872311


product price: $18.89
/ea

Key Features

Top Width
13"
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
100"
Belt Construction
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP98
Zoro #
G5872311
UPC #
38244001231
Country of Origin
Unknown

Dimensions

Top Width
13"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
100"
Belt Construction
Wrapped
Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.