
UTILITY BELT
Mfr # L315
Zoro # G602043860
product price: $9.95
/eaKey Features
Color
Black
Material
Synthetic Rubber Compound
Top Width
11"
Outside Circumference
15"
Belt Construction
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L315
Zoro #
G602043860
UPC #
38244013210
Country of Origin
Unknown
Dimensions
Top Width
11"
Details
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
15"
Belt Construction
Wrapped
Angle
40 Degrees
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.