Zoro Homepage

Utility Belt Vx-Wedge Belt, 5Vx560

  • Mfr # 5VX560

  • Zoro # G8928679


product price: $37.09
/ea

Key Features

Top Width
17"
Color
Black
Material
Synthetic Rubber Compound
Effective Length
56
Outside Circumference
56.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX560
Zoro #
G8928679
UPC #
38244094370
Country of Origin
Unknown

Dimensions

Top Width
17"
Effective Length
56

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
56.31"
Belt Construction
Bottom Cog
Angle
42 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.