Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Belt Vx-Wedge Belt, 5Vx670

  • Mfr # 5VX670

  • Zoro # G8944462


product price: $47.65
/ea

Key Features

Top Width
0.656"
Material
Synthetic Rubber Compound
Color
Black
Effective Length
67
Outside Circumference
67.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX670
Zoro #
G8944462
UPC #
38244094417
Country of Origin
Unknown

Dimensions

Top Width
0.656"
Effective Length
67

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
67.31"
Angle
42 Degrees
Belt Construction
Bottom Cog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.