Zoro Homepage

Utility V-Belt, 4L660

  • Mfr # 4L660

  • Zoro # G000549278


product price: $11.85
/ea

Key Features

Top Width
0.5"
Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
66"
Belt Construction
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L660
Zoro #
G000549278
UPC #
38244080977
Country of Origin
Unknown

Dimensions

Top Width
0.5"

Details

Material
Synthetic Rubber Compound
Color
Black
Outside Circumference
66"
Belt Construction
Wrapped
Angle
40 Degrees

Description

Utility Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.