Zoro Homepage

V-RIBBED BELT

  • Mfr # 3PK648EE

  • Zoro # G602043778


product price: $14.09
/ea

Key Features

Top Width
0.4"
Standards
SAE J1459
Color
Black
Material
EPDM4
Rib Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PK648EE
Zoro #
G602043778
UPC #
70964269904
Country of Origin
Unknown

Dimensions

Top Width
0.4"
Effective Length
25.512
Free Length
25.0 in
Rib Depth
Standard

Details

Standards
SAE J1459
Color
Black
Material
EPDM4
Rib Quantity
3
Cross Section
K-Section
Rib Profile
Straight Rib
Maximum Operating Temperature
100 C
Minimum Operating Temperature
-45 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.