Zoro Homepage

V-RIBBED BELT

  • Mfr # 4PK643EE

  • Zoro # G802043905


product price: $17.19
/ea

Key Features

Top Width
0.54"
Standards
SAE J1459
Material
EPDM4
Color
Black
Effective Length
25.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PK643EE
Zoro #
G802043905
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
0.54"
Effective Length
25.315
Free Length
24.6 in
Rib Depth
Standard

Details

Standards
SAE J1459
Material
EPDM4
Color
Black
Rib Quantity
4
Rib Profile
Straight Rib
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
212 F
Cross Section
K-Section

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.