Zoro Homepage

V-RIBBED BELT

  • Mfr # 4PK920EE

  • Zoro # G502043861


product price: $15.59
/ea

Key Features

Top Width
0.54"
Material
EPDM4
Color
Black
Standards
SAE J1459
Rib Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PK920EE
Zoro #
G502043861
UPC #
70964270122
Country of Origin
Unknown

Dimensions

Top Width
0.54"
Effective Length
36.22
Rib Depth
Standard
Free Length
904.240 mm

Details

Material
EPDM4
Color
Black
Standards
SAE J1459
Rib Quantity
4
Cross Section
K-Section
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
100 C
Rib Profile
Straight Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.