Zoro Homepage

V-RIBBED BELT

  • Mfr # 4PK926EE

  • Zoro # G102043865


product price: $20.79
/ea

Key Features

Top Width
0.54"
Standards
SAE J1459
Color
Black
Material
EPDM4
Rib Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PK926EE
Zoro #
G102043865
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
0.54"
Effective Length
36.457
Free Length
35.7 in
Rib Depth
Standard

Details

Standards
SAE J1459
Color
Black
Material
EPDM4
Rib Quantity
4
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
212 F
Cross Section
K-Section
Rib Profile
Straight Rib

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.