Zoro Homepage

V-RIBBED BELT

  • Mfr # 6PK1022EE

  • Zoro # G302044013


product price: $53.35
/ea

Key Features

Top Width
0.82"
Material
EPDM4
Standards
SAE J1459
Color
Black
Effective Length
40.236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PK1022EE
Zoro #
G302044013
UPC #
-
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
40.236
Rib Depth
Standard
Free Length
998.220 mm

Details

Material
EPDM4
Standards
SAE J1459
Color
Black
Rib Quantity
6
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
100 C
Rib Profile
Straight Rib
Cross Section
K-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.