Zoro Homepage

V Wedge Belt, 5V1400

  • Mfr # 5V1400

  • Zoro # G600547124


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Top Width
16"
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
140"
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V1400
Zoro #
G600547124
UPC #
38244094547
Country of Origin
Unknown

Dimensions

Top Width
16"

Details

Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
140"
Angle
38 Degrees
Belt Construction
Wrapped

Description

Belts/Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.