Daylight Halo Go Rechargeable LED Magnifier Table Lamp, 3-1/2in Dia. Lens, White

  • Mfr # U25201

  • Zoro # G408450060


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U25201
Zoro #
G408450060
UPC #
809802252019
Country of Origin
China

Description

This truly portable lamp with magnifier comes with a usb rechargeable battery. The brightness remains consistent for the full 8 hours. The leds circle the magnification lens for a uniform lighting over your project. Offering 5 dioptres 2.25x magnification with a 12 dioptres 4.0x inset lens for working on the finest details. Folds flat. Halo go is a truly portable lamp and part of the daylight company's range of magnifying lamps. This magnifier comes with a usb rechargeable battery. The brightness remains consistent for the full 8 hours. The leds circle the magnification lens for a uniform lighting over your project. Offering 5 dioptres 2.25x magnification with a 12 dioptres 4.0x inset lens for working on the finest details. Folds flat. key features: rechargeable battery 4 hours of light on full brightness, the brightness remains consistent for the full 4 hours 8 hours of light on second setting, the brightness remains consistent for the full 8 hours 2 brightness levels battery level indicator 6 hours for full recharge compact design folds completely flat 9 cm 3.5in diameter lens 5 dioptres magnification lens 2.25x 12 dioptres magnification inset lens 2 years guarantee technical details: light source: led lumens: 315 lux at 15 cm: 4,000 2 steps touch dimmer: 4,000 2,000 color temperature: 6,000k cri: 80+ energy consumption: 5w color: white/silver led rated life hours: 50,000 lens diameter: 9 cm 3.5in magnification: 5 dioptres 2.25x inset magnification: 12 dioptres 4x maximum reach: 36 cm 14in height: 33 cm 13in width: 15 cm 5.9in depth: 15 cm 5.9in weight: 0.75 kg 1.65 lb. cable length: 1.5 m 59.1in ideal for: art nails stitching, embroidery beading reading travelling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.