Zoro Homepage

Daylight Omega LED Magnifier Lamp, 5in Dia. Lens, White

  • Mfr # U25110

  • Zoro # G508624491


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U25110
Zoro #
G508624491
UPC #
809802251104
Country of Origin
China

Description

Glass lens magnifier with 2 lenses included, 3 dioptres 1.75x and 5 dioptres 2.25x.the omega 5 magnifier is part of the daylight company's range of magnifying lamps. It has a 12.7cm diameter glass lens with 3 dioptres 1.75x magnification. An additional 5 dioptres 2.25x magnification lens is also included. It comes with 4 brightness levels to suit your needs. The internal spring arm allows accurate positioning. The aesthetically pleasing white and grey finish fits perfectly within any professional environment. key features: glass lens lens 12.7cm 3 dioptres 1.75x and 5 dioptres 2.25x lenses included 4 brightness levels long reach 106cm adjustable head joint with wing nut compatible with professional floor stand white d53060 2 years guarantee technical details: light source: led lumens: 548 lux at 15 cm: 5,500 color temperature: 6,000k energy consumption: 11w color: light grey / white led rated life hours: 50,000 4 steps touch dimmer: 5,500 4,000 2,500 1,700 lens : 12.7cm lens material: glass magnification: 3 dioptres 1.75x additional magnification: 5 dioptres 2.25x height: 58.5cm width: 18cm depth: 78cm ideal for: professional applications small mechanical assembly and inspection beauty treatment rooms facial treatment podiatry, chiropody compatible with: d53060 professional floor stand white

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.