Zoro Homepage

Alergen Label, Bilingual

  • Mfr # N/A

  • Zoro # G7938734


product price: $17.15
/ea

Key Features

Label Style
Removable
Material
Paper
Shape
Rectangle
Width
3 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N/A
Zoro #
G7938734
UPC #
083491342002
Country of Origin
United States

Dimensions

Width
3 in
Height
2 in

Details

Item
Allergen Label
Label Style
Removable
Material
Paper
Shape
Rectangle
Legend
Allergen
Series
ToughMark
Language
English/Spanish/French
Color
Purple/White
Standards
FDA Approved
For Use With
2 in 1-Slot Metal Dispenser IT112443
Temp. Range
45 Degrees to 95 Degrees F
Water Resistant
No
Product Type
Allergen Label
Product Series
ToughMark
BPI Certified
No
Number of Labels
500
Disposable Utensil Type
Allergen Label
SFI Certified
No
Label Language
English, French, Spanish
FSC Certified
No
USDA Certified Bio-based Products
No
Bio-Based
Yes
Recyclable
No
Label Shape
Rectangle
Compostable
Not Compostable
Temperature Range
45 Degrees to 95 Degrees F

Description

Allergen Label, Bio-Based Yes, BPI Certified No, Color Purple/White, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Allergen Label, SFI Certified No, Shape Rectangle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 3 in, For Use With 2 in 1-Slot Metal Dispenser IT112443, Legend Allergen, Product Series ToughMark, Recyclable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.