Date Coder Label, Orange, Paper, PK8
Mfr # IT120547
Zoro # G515627973
product price: $13.59
/pk 8, $1.70/eaKey Features
Maximum Temperature
180 Degrees F
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Dissolvable
No
Product Series
Speedy Mark(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT120547
Zoro #
G515627973
UPC #
-
Country of Origin
United States
Details
Maximum Temperature
180 Degrees F
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Item
Date Coder Label
Dissolvable
No
Product Series
Speedy Mark(R)
SFI Certified
No
BPI Certified
No
FSC Certified
No
Water Resistant
No
Bio-Based
No
Label Style
Permanent
Description
Date Coder Label, Bio-Based No, BPI Certified No, Color Orange, Compostable Not Compostable, FSC Certified No, Height 6 5/8 in, Label Style Permanent, Label Language Blank, Material Paper, Number of Labels 8,000, Disposable Utensil Type Date Coder Label, SFI Certified No, Shape Rectangle, USDA Certified Bio-based Products No, Water Resistant No, Width 3 3/8 in, Dissolvable No, Maximum Temperature 180 Degrees F, Minimum Temperature -65 Degrees F, Product Series Speedy Mark(R)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.