Date Marker, 1 Line Format, 2 1/4 in W
Mfr # IT110760
Zoro # G107352443
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Depth
10 1/4 in
Width
2 1/4 in
Height
5 3/4 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT110760
Zoro #
G107352443
UPC #
-
Country of Origin
Japan
Dimensions
Depth
10 1/4 in
Width
2 1/4 in
Height
5 3/4 in
Details
Item
Date Marker
Color
Silver
Material
Metal
USDA Certified Bio-based Products
No
FSC Certified
No
Number of Lines Printed
1
Disposable Utensil Type
Date Coder
Bio-Based
No
Product Type
Date Coder
Compostable
Not Compostable
Holds
(1) Line Format
SFI Certified
No
Recyclable
No
BPI Certified
No
Description
Date Marker, Color Silver, Depth 10 1/4 in, Height 5 3/4 in, Holds (1) Line Format, Material Metal, Number of Lines Printed 1, Product Type Date Coder, Standards Not Applicable, Width 2 1/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes Not Applicable, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.