Zoro Homepage

Date Marker, (2) Line Format, 2 3/4 in W

  • Mfr # IT110776

  • Zoro # G108104560


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
2 3/4 in
Height
5 3/4 in
Material
Metal
Depth
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT110776
Zoro #
G108104560
UPC #
-
Country of Origin
Japan

Dimensions

Width
2 3/4 in
Height
5 3/4 in
Depth
10 1/4 in

Details

Item
Price Marker, Date Marker
Color
Silver
Material
Metal
Product Type
Date Coder
Recyclable
No
BPI Certified
No
Holds
(2) Line Formats
FSC Certified
No
USDA Certified Bio-based Products
No
Disposable Utensil Type
Date Coder
SFI Certified
No
Bio-Based
No
Compostable
Not Compostable
Number of Lines Printed
2

Description

Price Marker, Date Marker, Color Silver, Depth 10 1/4 in, Height 5 3/4 in, Holds (2) Line Formats, Material Metal, Number of Lines Printed 2, Product Type Date Coder, Standards Not Applicable, Width 2 3/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes Not Applicable, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.