Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day Label, Sunday, 2-4/9 In. W, PK250

  • Mfr # 1100537

  • Zoro # G2148946


product price: $11.59
/pk 250, $0.05/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Square
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100537
Zoro #
G2148946
UPC #
083491005372
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in

Details

Item
Day of the Week Label
Label Style
Dissolvable
Material
Paper
Shape
Square
Legend
Sunday
Series
DissolveMark
Temp. Range
45 Degrees to 95 Degrees F
Language
English/Spanish/French
Color
Black
Water Resistant
No
Standards
FDA Approved
For Use With
2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Product Type
Day of the Week
Compostable
Not Compostable
Disposable Utensil Type
Day of the Week
Recyclable
No
Minimum Temperature
-40 Degrees F
Bio-Based
Yes
Number of Labels
250
Label Shape
Square
Label Language
English, French, Spanish
BPI Certified
No
USDA Certified Bio-based Products
No
FSC Certified
Yes
Maximum Temperature
176 Degrees F
Dissolvable
Yes
Product Series
DissolveMark
Temperature Range
-40 Degrees to 176 Degrees F
SFI Certified
No

Description

Day of the Week Label, Bio-Based Yes, BPI Certified No, Color Black, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 250, Disposable Utensil Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.