Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day Label, Tuesday, 3-1/7 In. W, PK1000

  • Mfr # 1100602

  • Zoro # G0500507


product price: $5.25

Key Features

Label Style
Removable
Material
Paper
Shape
Octagon
Width
1 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100602
Zoro #
G0500507
UPC #
083491006027
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in

Details

Item
Day of the Week Label
Label Style
Removable
Material
Paper
Shape
Octagon
Legend
Tuesday
For Use With
1 in 7-Slot Metal Dispenser IT110806
Temp. Range
45 Degrees to 95 Degrees F
Standards
FDA Approved
Water Resistant
No
Language
English/Spanish/French
Series
MoveMark
Color
Yellow
Product Type
Day of the Week
BPI Certified
No
Number of Labels
1,000
Disposable Utensil Type
Day of the Week
FSC Certified
No
Product Series
MoveMark(TM)
Temperature Range
-40 Degrees to 160 Degrees F
Label Language
English, French, Spanish
USDA Certified Bio-based Products
No
SFI Certified
No
Compostable
Not Compostable
Bio-Based
Yes
Recyclable
No
Label Shape
Octagon
Minimum Temperature
-40 Degrees F
Maximum Temperature
160 Degrees F

Description

Day of the Week Label, Bio-Based Yes, BPI Certified No, Color Yellow, Compostable Not Compostable, FSC Certified No, Height 1 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Disposable Utensil Type Day of the Week Label, SFI Certified No, Label Shape Octagon, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 1 in, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Tuesday

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.