Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day of the Week Label, Blue, 2" H, Paper

  • Mfr # IT120156-1-Mon

  • Zoro # G615191671


product price: $9.19
/ea

Key Features

Label Style
Removable
Legend
Monday
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
Water Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT120156-1-Mon
Zoro #
G615191671
UPC #
-
Country of Origin
United States

Details

Item
Day of the Week Label
Label Style
Removable
Legend
Monday
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
Water Resistant
No
USDA Certified Bio-based Products
No
Bio-Based
No
SFI Certified
No
BPI Certified
No
Compostable
Not Compostable
FSC Certified
No

Description

Day of the Week Label, Bio-Based No, BPI Certified No, Color Blue, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, Material Paper, Number of Labels 500, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Monday, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.