Day of the Week Label, Brown, 2" H, Paper
Mfr # IT120156-4-Thu
Zoro # G115191676
product price: $8.69
/eaKey Features
Label Style
Removable
Legend
Thursday
Water Resistant
No
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IT120156-4-Thu
Zoro #
G115191676
UPC #
-
Country of Origin
United States
Details
Item
Day of the Week Label
Label Style
Removable
Legend
Thursday
Water Resistant
No
Maximum Temperature
160 Degrees F
Product Series
MoveMark(TM)
Bio-Based
No
BPI Certified
No
Compostable
Not Compostable
SFI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
Description
Day of the Week Label, Bio-Based No, BPI Certified No, Color Brown, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, Material Paper, Number of Labels 500, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Thursday, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.