Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Day Portion Bag, Saturday, PK2000

  • Mfr # 112383

  • Zoro # G2327796


product price: $37.59
/pk 2000, $0.02/ea

Key Features

Bag Closure Type
Flip Top
Bag Material
High Density Polyethylene (HDPE)
Color
Green
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112383
Zoro #
G2327796
UPC #
083491303690
Country of Origin
Viet Nam

Dimensions

Width
7 in
Length
7 in
Thickness
0.55 mil
Depth
6 1/2 in
Overall Length
7 in

Details

Item
Portion Bag
Bag Closure Type
Flip Top
Bag Material
High Density Polyethylene (HDPE)
Color
Green
Standards
EU Certified, FDA Approved
Microwave Safe
Yes
Legend
Friday
Closure
Lip Flip
Material
High Density Polyethylene (HDPE)
Bag Item
Portion Bag
Capacity
19 fl oz
Closure Type
Flip Top
USDA Certified Bio-based Products
No
Compostable
Not Compostable
FDA Compliant
Yes
Recyclable
No
BPI Certified
No
Package Configuration
Flat Pack

Description

Portion Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Length 7 in, Material High Density Polyethylene (HDPE), Open/Reclosable Open, Recyclable No, Standards EU Certified, FDA Approved, USDA Certified Bio-based Products No, Width 7 in, Bag Features Standard, Capacity 19 fl oz, Color Green, Depth 6 1/2 in, Legend Friday, Microwave Safe Yes, Package Configuration Flat Pack, Thickness 0.55 mil, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.