Zoro Homepage

Food Rotation Label, Blue, 2 In. W, PK250

  • Mfr # 113621

  • Zoro # G7975107


product price: $15.19
/pk 250, $0.06/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Square
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113621
Zoro #
G7975107
UPC #
083491316669
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in

Details

Item
Food Rotation Label
Label Style
Dissolvable
Material
Paper
Shape
Square
Legend
Date, Item, Temp, Time
Standards
FDA Approved
Series
DissolveMark
Language
English/Spanish
Color
Black
For Use With
2 in 1-Slot Metal Dispenser IT112443
Water Resistant
No
Temp. Range
45 Degrees to 95 Degrees F
Product Type
Food Rotation
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Disposable Utensil Type
Food Rotation
Recyclable
No
Maximum Temperature
176 Degrees F
Bio-Based
Yes
Product Series
DissolveMark
Dissolvable
Yes
SFI Certified
No
Minimum Temperature
-40 Degrees F
BPI Certified
No
Label Shape
Square
Temperature Range
-40 Degrees to 176 Degrees F
Label Language
English, Spanish
FSC Certified
Yes
Number of Labels
250

Description

Food Rotation Label, Bio-Based Yes, BPI Certified No, Color Black, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, Spanish, Material Paper, Number of Labels 250, Disposable Utensil Type Food Rotation, SFI Certified No, Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With 2 in 1-Slot Metal Dispenser IT112443, Legend Date, Item, Temp, Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.