Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Rotation Label, Green, Paper, PK500

  • Mfr # 112433

  • Zoro # G9733735


product price: $10.39
/pk 500, $0.02/ea

Key Features

Label Style
Removable
Material
Paper
Shape
Circle
Width
1 1/2 in
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112433
Zoro #
G9733735
UPC #
083491304192
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 1/2 in

Details

Item
Use By Label
Label Style
Removable
Material
Paper
Shape
Circle
Legend
Use By
Language
English/Spanish/French
Standards
FDA Approved
Water Resistant
No
For Use With
2 in 1-Slot Metal Dispenser IT112443
Color
Green
Series
MoveMark
Temp. Range
45 Degrees to 95 Degrees F
Product Type
Food Rotation
Label Language
English, French, Spanish
SFI Certified
No
Maximum Temperature
160 Degrees F
Temperature Range
-40 Degrees to 160 Degrees F
BPI Certified
No
Bio-Based
Yes
Label Shape
Circle
Product Series
MoveMark(TM)
Number of Labels
500
USDA Certified Bio-based Products
No
Disposable Utensil Type
Food Rotation
Recyclable
No
Compostable
Not Compostable
Minimum Temperature
-40 Degrees F
FSC Certified
No

Description

Use By Label, Bio-Based Yes, BPI Certified No, Color Green, Compostable Not Compostable, FSC Certified No, Height 1 1/2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Rotation, SFI Certified No, Shape Circle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 1 1/2 in, For Use With 2 in 1-Slot Metal Dispenser IT112443, Legend Use By, Maximum Temperature 160 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.