Zoro Homepage

Food Safety Label, Brown/White, 3/4 in H

  • Mfr # IT110037-4-THU

  • Zoro # G407352396


product price: $13.15
/ea

Key Features

Label Style
Dissolvable
Material
Paper
Shape
Square
Width
3/4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT110037-4-THU
Zoro #
G407352396
UPC #
00083491003743
Country of Origin
United States

Dimensions

Width
3/4 in
Height
3/4 in

Details

Item
Food Safety Label
Label Style
Dissolvable
Material
Paper
Shape
Square
Legend
Thursday
Standards
FDA Approved for Indirect Food Contact
For Use With
Labeling Portion and Prep Containers
Water Resistant
No
Color
Brown/White
Dissolvable
Yes
Compostable
Not Compostable
Number of Labels
1,000
Bio-Based
Yes
Minimum Temperature
-40 Degrees F
Label Shape
Square
Product Series
DissolveMark
Maximum Temperature
176 Degrees F
BPI Certified
No
Label Language
English, French, Spanish
FSC Certified
Yes
USDA Certified Bio-based Products
No
SFI Certified
No
Temperature Range
-40 Degrees to 176 Degrees F
Product Type
Day of the Week Label
Recyclable
No
Disposable Utensil Type
Day of the Week Label

Description

Food Safety Label, Bio-Based Yes, BPI Certified No, Color Brown/White, Compostable Not Compostable, FSC Certified Yes, Height 3/4 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Day of the Week Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 3/4 in, Dissolvable Yes, For Use With Labeling Portion and Prep Containers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.